Shop All Compressor Air Filters
Aro
Compressed Air Filter, 250 psi, 2.24 In. W
Mfr # F35231-410
Zoro # G5775865
original price:
$74.89
4% off
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Drain Port Size Push Type
- Connection Size - Air Treatment 3/8 in NPT
- Max. Incoming Pressure - Air Treatment 250 psi
- Pipe Size 3/8" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # F35231-410
- Zoro # G5775865
- Country of Origin Korea, Republic of
- Category Compressor Air Filters
Dimensions
Drain Port Size | Push Type |
Connection Size - Air Treatment | 3/8 in NPT |
Pipe Size | 3/8" NPT |
Size | Compact |
Overall Height | 6 3/16 in |
Overall Width | 2 1/4 in |
Bowl Size - Air Treatment | 1.3 oz |
Size - Air Treatment | Compact |
Bowl Size | 1.3 oz. |
Inlet Size | 3/8 in NPT |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 107 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 2 1/4 in, Overall Height 6 3/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series 1500, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.3 oz, Filter Element Material Polyethylene, Filter Rating 5 micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mounting Base (3M281)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-11/16 In (Q1X1 11/16)
- BESTORQ Cogged Belt, 32 in Outside Length, 3/8 in Top Width, 1 Ribs (AX30)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, ST Series (BST-N3)
- ARO Filter, 1/4"Air Inlet, NPT, 49 scfm, 150psi (F35121-401)
- ARO Compressed Air Filter, 250 psi, 2.87 In. W (F35351-410)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35351-400)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35331-400)
- ARO Compressed Air Filter, 250 psi, 2.24 In. W (F35221-410)
- ARO Compressed Air Filter, 250 psi, 1.81 In. W (F35121-420)
- HANKISON Filter, Bulk Liquid Seprtn, 3-Micron, 1/2" (F04-SF-DP1)
- Aro Compressor Air Filters