Shop All Compressor Air Filters
Aro
Compressed Air Filter, 250 psi, 2.24 In. W
Mfr # F35221-410
Zoro # G6231477
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- Max. Temp. 175 Degrees F
- Max. Flow 73 cfm
- For Removal Of Oil, Particles, Water
- Filter Media Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # F35221-410
- Zoro # G6231477
- Country of Origin Korea, Republic of
- Category Compressor Air Filters
Dimensions
Overall Height | 6 3/16 in |
Size | Compact |
Size - Air Treatment | Compact |
Overall Width | 2 1/4 in |
Pipe Size | 1/4" NPT |
Bowl Size - Air Treatment | 1.3 oz |
Drain Port Size | Push Type |
Bowl Size | 1.3 oz. |
Connection Size - Air Treatment | 1/4 in NPT |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Inlet Size | 1/4 in NPT |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 73 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 2 1/4 in, Overall Height 6 3/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series 1500, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.3 oz, Filter Element Material Polyethylene, Filter Rating 5 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Industrial Male Plug ST, 1/2", NPTF, 3/8" (D4M3)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, NFPA Double Acting (6X373)
- CAMPBELL HAUSFELD COMPR PUMP w/flywheel, 10 HP (TX2101)
- INGERSOLL-RAND Socket Retainer Kit (2115-K425)
- ARO Compressed Air Filter, 250 psi, 2.24 In. W (F35231-410)
- ARO Compressed Air Filter, 250 psi, 2.87 In. W (F35331-410)
- ARO Compressed Air Filter, 150 psi, 2.24 In. W (F35221-400)
- ARO Filter, 1/4"Air Inlet, NPT, 49 scfm, 150psi (F35121-401)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35331-400)
- ARO Compressed Air Filter, 250 psi, 2.87 In. W (F35351-410)
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 40 Micron for W1085AP & W1090 (W1085F40P)
- Aro Compressor Air Filters