Shop All Compressor Air Filters
Aro
Compressed Air Filter, 250 psi, 1.81 In. W
Mfr # F35121-420
Zoro # G7561136
original price:
$48.66
19% off
new price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow - Air Treatment 49 cfm
- Bowl Material - Air Treatment Metal
- Bowl Size 0.4 oz.
- For Removal Of Oil, Particles, Water
- Max. Incoming Pressure - Air Treatment 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # F35121-420
- Zoro # G7561136
- Country of Origin Korea, Republic of
- Category Compressor Air Filters
Dimensions
Bowl Size | 0.4 oz. |
Bowl Size - Air Treatment | 0.4 oz |
Size - Air Treatment | Subcompact |
Pipe Size | 1/4" NPT |
Overall Height | 4 5/16 in |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 1 13/16 in |
Drain Port Size | Push Type |
Size | Miniature |
Inlet Size | 1/4 in NPT |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 49 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 1 13/16 in, Overall Height 4 5/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series 1000, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 0.4 oz, Filter Element Material Aluminum, Filter Rating 5 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Solid Steel Shaft Collars: 3/8 in. I.D., 3/4 in. O.D., 3/8 in. Width (136004)
- SMC Solenoid Air Control Valve, 24VDC (SV2100-5FU)
- DAYTON 3V630 V-Belt, 63" Outside Length, 3/8" Top Width, 1 Ribs (13V720)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X06X08)
- ARO Filter, 1/4"Air Inlet, NPT, 49 scfm, 150psi (F35121-401)
- ARO Compressed Air Filter, 250 psi, 2.24 In. W (F35231-410)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35351-400)
- ARO Compressed Air Filter, 250 psi, 2.87 In. W (F35351-410)
- ARO Compressed Air Filter, 250 psi, 2.24 In. W (F35221-410)
- ARO Compressed Air Filter, 250 psi, 2.87 In. W (F35331-410)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- Aro Compressor Air Filters