Shop All General Purpose Filter
Aro
Compressed Air Filter, 150 psi, 2.24 In. W
Mfr # F35231-400
Zoro # G1843344
$58.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bowl Size 1.3 oz.
- Drain Type Manual
- Pipe Size 3/8" NPT
- Max. Flow 107 cfm
- For Removal Of Oil, Particles, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # F35231-400
- Zoro # G1843344
- Country of Origin Korea, Republic of
- Category General Purpose Filter
Dimensions
Bowl Size | 1.3 oz. |
Pipe Size | 3/8" NPT |
Connection Size - Air Treatment | 3/8 in NPT |
Drain Port Size | Push Type |
Bowl Size - Air Treatment | 1.3 oz |
Overall Width | 2 1/4 in |
Size - Air Treatment | Compact |
Overall Height | 6 3/16 in |
Size | Compact |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Inlet Size | 3/8 in NPT |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 107 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 1/4 in, Overall Height 6 3/16 in, Drain Included Yes, Filter Bowl Material Nylon, Drain Type Manual, Series 1500, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.3 oz, Filter Bowl Guard Included Yes, Filter Element Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 1-1/16-12, El, (2024-8-12S)
- ZORO SELECT Straight Hose Clamp, 1 in Hose I.D, 3/4 in Thread (6AFL5)
- MTD Belt-V (Set Of 2) (1739945)
- WESTWARD Grease Fitting, 45 Deg., Stl, 55/64" L, PK10 (52NZ61)
- ARO Compressed Air Filter, 150 psi, 1.81 In. W (F35121-400)
- ARO Filter Element, Standard, For 3000 Series (104445)
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35451-410)
- ARO Filter Element, Standard, For 1500 Series (104422)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35341-400)
- ARO Compressed Air Filter, 250 psi, 2.87 In. W (F35341-410)
- PPD Push Lock In-line Filter, 90 μm. 6mm fittings; bronze filter. Small (PPDF-25-06-06-B90)
- Aro General Purpose Filter