Shop All Solenoid Coils
Aro
Coil, Solenoid, 240 Vac
Mfr # 119690-35
Zoro # G0706657
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/4" 30 mm Valves
- Voltage 240V AC
- Valve Coil Size 30 mm
- Valve Coil Termination DIN 43650A
- Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 119690-35
- Zoro # G0706657
- Country of Origin Hungary
- Category Solenoid Coils
Dimensions
Valve Coil Size | 30 mm |
Details
For Use With | 1/4" 30 mm Valves |
Voltage | 240V AC |
Valve Coil Termination | DIN 43650A |
Class | F |
Standards | NEMA 4 |
Max. Temp. Range (F) | 0 to 311 |
Item | Solenoid Valve Coil |
Duty Cycle | 100 % |
Description
Solenoid Valve Coil, Voltage 240V AC, Valve Coil Size 30 mm, Valve Coil Termination DIN 43650A, Max. Temp. Range (F) 0 to 311, Class F, Duty Cycle 100 Percent, Standards NEMA 4, Pneumatic Valves Product Group Solenoid Valve Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 221455A Adjustable Crankarm (221455A)
- GOLDENROD Oiler, 6 fl oz Capacity, Steel, 5 in Spout Length, 6 oz Reservoir Capacity (600)
- ENERPAC RC5013, 55.2 ton Capacity, 13.25 in Stroke, General Purpose Hydraulic Cylinder (RC5013)
- CLIMAX METAL PRODUCTS 2C-050-S Two-Piece Clamping Collar (2C-050-S)
- ARO Coil, Solenoid, 120 Vac (119690-33)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (CAT66P-012-D)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (CAT44P-012-D)
- ARO Coil, Solenoid, 24 Vdc (119690-39)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT66P-024-L)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (CAT33S-012-D)
- FESTO Solenoid Coil MSFW-24-50/60 (MSFW-24-50/60)
- Aro Solenoid Coils