Shop All Solenoid Coils
Aro
Coil, Solenoid, 24 Vdc
Mfr # 119690-39
Zoro # G1376541
original price:
$41.19
16% off
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/4" 30 mm Valves
- Voltage 24V DC
- Valve Coil Size 30 mm
- Valve Coil Termination DIN 43650A
- Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 119690-39
- Zoro # G1376541
- Country of Origin Hungary
- Category Solenoid Coils
Dimensions
Valve Coil Size | 30 mm |
Details
For Use With | 1/4" 30 mm Valves |
Voltage | 24V DC |
Valve Coil Termination | DIN 43650A |
Class | F |
Max. Temp. Range (F) | 0 to 311 |
Standards | NEMA 4 |
Item | Solenoid Valve Coil |
Duty Cycle | 100 % |
Description
Solenoid Valve Coil, Voltage 24V DC, Valve Coil Size 30 mm, Valve Coil Termination DIN 43650A, Max. Temp. Range (F) 0 to 311, Class F, Duty Cycle 100 Percent, Standards NEMA 4, Pneumatic Valves Product Group Solenoid Valve Coil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Barbed Fitting CN-M5-PK-3 (CN-M5-PK-3)
- BREEZE Hose Clamp, HD, SAE 28,410SS, PK10 (200 28 H)
- BROWNING Split Taper Bush-600 (Q2 1-7/8)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 7/8" (29HY87)
- ARO Connector, Coil (CDW-30)
- ARO Connector, Coil (CHW-30)
- ARO Coil, Solenoid, 240 Vac (119690-35)
- ARO Coil, Solenoid, 240 Vac (116218-35)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (CAT44P-012-D)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (CAT77S-120-A)
- FESTO Solenoid Coil VACF-B-C1-3W (VACF-B-C1-3W)
- Aro Solenoid Coils