Shop All Solenoid Coils
Aro
Coil, Solenoid, 24 Vdc
Mfr # 114772-39
Zoro # G1524774
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Maxair, Alpha Series
- Voltage 24V DC
- Valve Coil Size 30 mm
- Valve Coil Termination DIN 43650A
- Duty Cycle 100 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 114772-39
- Zoro # G1524774
- Country of Origin Hungary
- Category Solenoid Coils
Dimensions
Valve Coil Size | 30 mm |
Details
For Use With | Maxair, Alpha Series |
Voltage | 24V DC |
Valve Coil Termination | DIN 43650A |
Duty Cycle | 100 % |
Standards | NEMA 4 |
Max. Temp. Range (F) | 0 to 311 |
Inrush Amps | 0.4 A |
Holding Amps | 0.3 A |
Item | Solenoid Valve Coil |
Ambient Temp. Range (F) | 0 to 125 |
Class | F |
Type | Hazardous Location |
Description
Solenoid Valve Coil, Voltage 24V DC, Valve Coil Size 30 mm, Valve Coil Termination DIN 43650A, Max. Temp. Range (F) 0 to 311, Ambient Temp. Range (F) 0 to 125, Class F, Duty Cycle 100 Percent, Holding Amps 0.3 A, Inrush Amps 0.4 A, Standards NEMA 4, Type Hazardous Location, Pneumatic Valves Product Group Solenoid Valve Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 1/2 in Hose I.D, 3/8"-18 Thread (707002-0806)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (CAT66P-012-D)
- LOC-LINE Hose, Gray, 1/4", 50ft., Coil (49421-G)
- DAYTON Capacitor-Start Belt Drive Motor, 3/4 HP, 115/208-230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (24C181)
- ARO Coil, Solenoid, 24 Vdc (119690-39)
- ARO Connector, Coil (CHW)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (CAT33S-024-L)
- ARO Connector, Coil (CSN)
- ARO Coil, Solenoid, 240 Vac (116218-35)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (CAT33S-120-A)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (CAT33S-012-D)
- Aro Solenoid Coils