Shop All Solenoid Coils
Aro
Coil, Solenoid, 120 Vac
Mfr # 114772-33
Zoro # G0445207
original price:
$166.99
4% off
new price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Maxair, Alpha Series
- Voltage 120V AC
- Valve Coil Size 30 mm
- Valve Coil Termination DIN 43650A
- Ambient Temp. Range (F) 0 to 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 114772-33
- Zoro # G0445207
- Country of Origin Hungary
- Category Solenoid Coils
Dimensions
Valve Coil Size | 30 mm |
Details
For Use With | Maxair, Alpha Series |
Voltage | 120V AC |
Valve Coil Termination | DIN 43650A |
Ambient Temp. Range (F) | 0 to 125 |
Type | Hazardous Location |
Max. Temp. Range (F) | 0 to 311 |
Standards | NEMA 4 |
Holding Amps | 0.05 A |
Class | F |
Inrush Amps | 0.08 A |
Duty Cycle | 100 % |
Item | Solenoid Valve Coil |
Description
Solenoid Valve Coil, Voltage 120V AC, Valve Coil Size 30 mm, Valve Coil Termination DIN 43650A, Max. Temp. Range (F) 0 to 311, Ambient Temp. Range (F) 0 to 125, Class F, Duty Cycle 100 Percent, Holding Amps 0.05 A, Inrush Amps 0.08 A, Standards NEMA 4, Type Hazardous Location, Pneumatic Valves Product Group Solenoid Valve Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Bar and Chain Oil (54-059)
- DIXON Industrial Female Plug Steel, 3/8" (DCP26)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1100B)
- AMFLO Plug, (F)NPT, 3/8, Steel (CP-6)
- ARO Circuitry Valve, 24VAC/12VDC, 22mm Valve (116647-38)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (CAT88P-120-A)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (CAT33S-012-D)
- ARO Connector, Coil (CDW)
- ARO Coil, Solenoid, 120 Vac (119690-33)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (CAT33S-024-L)
- FESTO Solenoid Coil MSW-110AC-60-OD (MSW-110AC-60-OD)
- Aro Solenoid Coils