Shop All Solenoid Coils
Aro
Coil, Solenoid, 12 VDC
Mfr # 119690-38
Zoro # G1783336
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/4" 30 mm Valves
- Voltage 12V DC
- Valve Coil Size 30 mm
- Valve Coil Termination DIN 43650A
- Duty Cycle 100 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 119690-38
- Zoro # G1783336
- Country of Origin Hungary
- Category Solenoid Coils
Dimensions
Valve Coil Size | 30 mm |
Details
For Use With | 1/4" 30 mm Valves |
Voltage | 12V DC |
Valve Coil Termination | DIN 43650A |
Item | Solenoid Valve Coil |
Duty Cycle | 100 % |
Max. Temp. Range (F) | 0 to 311 |
Standards | NEMA 4 |
Class | F |
Description
Solenoid Valve Coil, Voltage 12V DC, Valve Coil Size 30 mm, Valve Coil Termination DIN 43650A, Max. Temp. Range (F) 0 to 311, Class F, Duty Cycle 100 Percent, Standards NEMA 4, Pneumatic Valves Product Group Solenoid Valve Coil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, LS13ZZ (LS-13-ZZ)
- SKF USA SKF Bearing Grease (LGHP 2/0.4)
- FERNCO Dwv Flex Coupl 2 X 2 (P1056-22)
- ARO Connector, Coil (CDW)
- ARO Circuitry Valve, 24VAC/12VDC, 22mm Valve (116647-38)
- ARO Coil, Solenoid, 24 VDC (116218-39)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (CAT44P-012-D)
- ARO Solenoid Air Control Valve, 1/4 In, 3-Way (CAT66P-000-N)
- ARO Connector, Coil (CDW-30)
- ARO Solenoid Coil, 16 Mm (114153-39)
- Aro Pneumatic Valves