Shop All Solenoid Valve Accessories
Aro
Coil Connector, 24 Vdc
Mfr # CHL6-024
Zoro # G0374753
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indicating Light Yes
- Voltage 24V DC
- Lead Type Molded Wire
- Standards NEMA 4
- For Use With 1/8 in Port 18mm Compact Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # CHL6-024
- Zoro # G0374753
- Country of Origin Hungary
- Category Solenoid Valve Accessories
Dimensions
Length (In.) | 1 9/16 in |
Lead Length (In.) | 78.74 in |
Height (In.) | 0.86 in |
Width (In.) | 0.59 in |
Details
Item | Solenoid Coil Connector |
Indicating Light | Yes |
Voltage | 24V DC |
Lead Type | Molded Wire |
Standards | NEMA 4 |
For Use With | 1/8 in Port 18mm Compact Valves |
Coil Termination | DIN 43650C |
Strain Relief | Yes |
Description
Solenoid Coil Connector, Indicating Light Yes, Voltage 24V DC, Lead Type Molded Wire, Standards NEMA 4, For Use With 1/8 in Port 18mm Compact Valves, Coil Termination DIN 43650C, Strain Relief Yes, Height (In.) 0.86 in, Length (In.) 1 9/16 in, Width (In.) 0.59 in, Lead Length (In.) 78.74 in, Solenoid Coil Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 35 Chain Size, 42 # of Teeth (35A42 X 5/8)
- MILTON Industrial Red Coupler/Plug Kit, 14 pcs. (S-314MKIT)
- NATIONAL Small Bore Metric Seals, 65X90X10-R2LS32-S (65X90X10-R2LS32-S)
- RULAND Shaft Collar, Clamp, 2Pc, 1/4 In, 303 SS (SP-4-SS)
- ARO Blanking Plate, 1/2 In (M34MB)
- ARO Bracket, L (116808)
- ARO Pneumatic Lp Valve Kit (119306)
- ARO Connector, 16 Mm (CHW6)
- ARO Metal Blanking Plate (119351)
- ARO Connector, 16 Mm (CSN6)
- AVENTICS Fieldbus I/O Module (240-241)
- Aro Pneumatic Valves