Shop All Solenoid Coils
Aro
Coil Connector, 24 Vdc
Mfr # CHL-024
Zoro # G1333376
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/8 in 22mm Connector Valves
- Voltage 24V DC
- Lead Length (In.) 36 in
- Height (In.) 0.81 in
- Width (In.) 1.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # CHL-024
- Zoro # G1333376
- Country of Origin Italy
- Category Solenoid Coils
Dimensions
Lead Length (In.) | 36 in |
Height (In.) | 0.81 in |
Width (In.) | 1.12 in |
Length (In.) | 37 in |
Details
For Use With | 1/8 in 22mm Connector Valves |
Voltage | 24V DC |
Item | Solenoid Coil Connector |
Coil Termination | DIN 43650B |
Indicating Light | Yes |
Standards | NEMA 4 |
Lead Type | Molded Wire |
Strain Relief | Yes |
Description
Solenoid Coil Connector, Indicating Light Yes, Voltage 24V DC, Lead Type Molded Wire, Standards NEMA 4, For Use With 1/8 in 22mm Connector Valves, Coil Termination DIN 43650B, Strain Relief Yes, Height (In.) 0.81 in, Length (In.) 37 in, Width (In.) 1.12 in, Lead Length (In.) 36 in, Solenoid Coil Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-6X1-SW (PUN-6X1-SW)
- INTERSTATE PNEUMATICS Clear Blue Polyurethane Recoil Hose 1/4 Inch x 15 feet Swivel Fittings (HR74-015S)
- POWERDRIVE QD Bushing, Series SD, 1-7/8" Bore (SD-1-7/8)
- TIMKEN Radial Bearing, Single Shield, 65mm Bore (313WDN)
- ARO Connector, Coil (CSN-30)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (CAT88P-120-A)
- ARO Coil, Solenoid, 240 Vac (119690-35)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT77S-024-D)
- ARO Solenoid Coil, 16 Mm (114153-39)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (CAT66P-012-D)
- FESTO Solenoid Coil MH-2-230VAC-PA (MH-2-230VAC-PA)
- Aro Pneumatic Valves