Shop All Solenoid Valve Accessories
Aro
Coil Connector, 120 Vac
Mfr # CHL6-120
Zoro # G1478827
original price:
$31.71
8% off
new price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indicating Light Yes
- Voltage 120V AC
- Lead Type Molded Wire
- Standards NEMA 4
- For Use With 1/8 in Port 18mm Compact Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # CHL6-120
- Zoro # G1478827
- Country of Origin Hungary
- Category Solenoid Valve Accessories
Dimensions
Lead Length (In.) | 39 in |
Length (In.) | 40 in |
Height (In.) | 0.56 in |
Width (In.) | 1 in |
Details
Item | Solenoid Coil Connector |
Indicating Light | Yes |
Voltage | 120V AC |
Lead Type | Molded Wire |
Standards | NEMA 4 |
For Use With | 1/8 in Port 18mm Compact Valves |
Coil Termination | DIN 43650C |
Strain Relief | Yes |
Description
Solenoid Coil Connector, Indicating Light Yes, Voltage 120V AC, Lead Type Molded Wire, Standards NEMA 4, For Use With 1/8 in Port 18mm Compact Valves, Coil Termination DIN 43650C, Strain Relief Yes, Height (In.) 0.56 in, Length (In.) 40 in, Width (In.) 1 in, Lead Length (In.) 39 in, Solenoid Coil Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR QD BUSHING - F BUSHING AND SMALLER - DIRECT BORE (SH 5/8)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size (SVHN16-16F)
- CONSOLIDATED BEARINGS Needle Bearing (NK40/20)
- BESTORQ 3LK290 V Belt, 29 in Outside Length, 3/8 in Top Width, 1 Ribs (3LK290)
- ARO Pneumatic Lp Valve Kit (119306)
- ARO Blanking Plate, 3/8 In (M30MB)
- ARO Plate, Isolator (PTN)
- ARO Blanking Plate, 1/2 In (M34MB)
- ARO Bracket, L (116808)
- ARO Stacking End Plate Kit (MKP)
- NUMATICS Connector, Coil, 22mm DIN, 220V (230-367 220V)
- Aro Solenoid Valve Accessories