Shop All Solenoid Coils
Aro
Coil Connector, 120 Vac
Mfr # CHL-120
Zoro # G2488857
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/8 in 22mm Connector Valves
- Voltage 120V AC
- Height (In.) 0.81 in
- Length (In.) 37 in
- Strain Relief Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # CHL-120
- Zoro # G2488857
- Country of Origin Hungary
- Category Solenoid Coils
Dimensions
Height (In.) | 0.81 in |
Length (In.) | 37 in |
Lead Length (In.) | 36 in |
Width (In.) | 1.12 in |
Details
For Use With | 1/8 in 22mm Connector Valves |
Voltage | 120V AC |
Strain Relief | Yes |
Standards | NEMA 4 |
Coil Termination | DIN 43650B |
Indicating Light | Yes |
Lead Type | Molded Wire |
Item | Solenoid Coil Connector |
Description
Solenoid Coil Connector, Indicating Light Yes, Voltage 120V AC, Lead Type Molded Wire, Standards NEMA 4, For Use With 1/8 in 22mm Connector Valves, Coil Termination DIN 43650B, Strain Relief Yes, Height (In.) 0.81 in, Length (In.) 37 in, Width (In.) 1.12 in, Lead Length (In.) 36 in, Solenoid Coil Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-744, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 744 (744)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 13-15 mm , PK 100 (H615-100K)
- TOMPKINS Hydraulic Fitting-International08FP-22X1.5MM (7455-08-22)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V54 (1B5V54)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (CAT33P-012-D)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT66P-024-D)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (CAT33P-024-L)
- ARO Solenoid Coil, 16 Mm (114138-39)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT66P-024-L)
- ARO Coil, Solenoid, 120 Vac (119690-33)
- ARO Connector, Coil (CHW-30)
- Aro Solenoid Coils