Shop All Pneumatic Modular FRL Accessories
Aro
Clamp Spacer, For ARO 3000 Series
Mfr # 104397
Zoro # G1511185
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use with Model Number 3000 Series
- For Use On Ceramic, Fiberglass
- Length (In.) 3.33 in
- Width (In.) 2.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 104397
- Zoro # G1511185
- Country of Origin Korea, Republic of
- Category Pneumatic Modular FRL Accessories
Dimensions
Length (In.) | 3.33 in |
Width (In.) | 2.72 in |
Height (In.) | 0.82 in |
Overall Length | 3 5/16 in |
Overall Height | 13/16 in |
Overall Width | 2 3/4 in |
Details
Item | Mounting Modular Clamp |
Material | Aluminum |
For Use with Model Number | 3000 Series |
For Use On | Ceramic, Fiberglass |
Type | General Purpose |
Filter Rating (Microns) | 60 |
Fits | Heavy-Duty Series |
For Use With Model Number | 3000 Series |
Compatible with Manufacturer Part Number | 3000 Series |
Modular Connection | Modular Connection |
Compatible Mfr Part Number | 3000 Series |
Primary Body Material | Aluminum |
Compatible with Series | 3000 |
Body Material | Aluminum |
Description
Mounting Modular Clamp, Compatible with Manufacturer Part Number 3000 Series, Body Material Aluminum, Compatible with Series 3000, Includes -, Modular Connection Modular Connection, Overall Height 13/16 in, Overall Length 3 5/16 in, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL MCF Series, Metric Cam Follower, #MCF52S (MCF52S)
- BREEZE CT350L, BREEZE (CT350L)
- GROHE Universal Non-Return Valves Starlight Ch (47158000)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 13 # of Teeth (60BS13H X 1 1/8)
- ARO Mounting Bracket, L Type, For 6CRL8 (104403)
- ARO Auto Drain, For ARO 2000 & 3000 Series (104315)
- ARO Clamp Spacer, For ARO 1500 Series (104395)
- ARO Clamp Spacer, For ARO 2000 Series (104396)
- ARO Precision Air Regulator, 1/2 In. NPT (PR4044-200)
- ARO Precision Air Regulator, 3/8 In. NPT (PR4031-200)
- ARO Regulator Mtg Hardware, Fits High Flow (29077)
- Aro Pneumatic Modular FRL Accessories