Shop All Pneumatic Modular FRL Accessories
Aro
Clamp Spacer, For ARO 1500 Series
Mfr # 104395
Zoro # G2833643
original price:
$26.19
5% off
new price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1500 Series
- Material Aluminum
- Length (In.) 1.76 in
- Height (In.) 0.38 in
- Fits Compact 1500 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 104395
- Zoro # G2833643
- Country of Origin Korea, Republic of
- Category Pneumatic Modular FRL Accessories
Dimensions
Length (In.) | 1.76 in |
Height (In.) | 0.38 in |
Width (In.) | 1.66 in |
Overall Width | 1 11/16 in |
Overall Length | 1 3/4 in |
Overall Height | 3/8 in |
Details
Item | Mounting Modular Clamp |
Series | 1500 Series |
Material | Aluminum |
Fits | Compact 1500 Series |
For Use with Model Number | 1500 Series |
Type | General Purpose |
For Use With Model Number | 1500 Series |
Modular Connection | Modular Connection |
Primary Body Material | Aluminum |
Compatible with Series | 1500 |
Body Material | Aluminum |
Compatible with Manufacturer Part Number | 1500 Series |
Compatible Mfr Part Number | 1500 Series |
Description
Mounting Modular Clamp, Compatible with Manufacturer Part Number 1500 Series, Series 1500 Series, Body Material Aluminum, Compatible with Series 1500, Includes -, Modular Connection Modular Connection, Overall Height 3/8 in, Overall Length 1 3/4 in, Overall Width 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 30mm, 61906ZZ (61906 ZZ PRX)
- LUBRIPLATE Polyurea General Purpose Grease PK40 (L0191-098)
- CONTINENTAL Water Hose, 4" ID x 50 ft., Green (SP400-50CE-G)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X08X08LN)
- ARO T-Type Wall Mount, For ARO 2000 Series (104401)
- ARO Clamp Spacer, For ARO 1000 Series (104394)
- ARO Mounting Bracket, L Type, For 6CRL9 (104404)
- ARO Auto Drain, For ARO 2000 & 3000 Series (104315)
- ARO Precision Air Regulator, 3/8 In. NPT (PR4033-200)
- ARO Precision Air Regulator, 1/4 In. NPT (PR4021-300)
- COILHOSE PNEUMATICS Industrial Coupler 1/4" FPT 1/4" 6-Point (CO 15X4F)
- Aro Pneumatic System Components