Shop All Pneumatic Modular FRL Accessories
Aro
C-Type Wall Bracket
Mfr # 104409
Zoro # G604393079
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Manufacturer Part Number F35331-400, F35331-410, F35332-300, F35332-310, F35341-400, F35341-410, F35342-300, F35342-310, F35351-400, F35351-410, L36331-100, L36331-110, L36341-100, L36341-110, L36351-100, L36351-110
- Overall Length 2 15/16 in
- Compatible with Series 2000
- Primary Body Material Steel
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 104409
- Zoro # G604393079
- UPC # 663023062389
- Country of Origin Korea, Republic of
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Length | 2 15/16 in |
Overall Width | 2 15/16 in |
Overall Height | 2 13/16 in |
Details
Item | C-Type Wall Bracket |
Compatible with Manufacturer Part Number | F35331-400, F35331-410, F35332-300, F35332-310, F35341-400, F35341-410, F35342-300, F35342-310, F35351-400, F35351-410, L36331-100, L36331-110, L36341-100, L36341-110, L36351-100, L36351-110 |
Compatible with Series | 2000 |
Primary Body Material | Steel |
Body Material | Steel |
Compatible with Brand | ARO, Ingersoll Rand |
Compatible Mfr Part Number | F35331-400, F35331-410, F35332-300, F35332-310, F35341-400, F35341-410, F35342-300, F35342-310, F35351-400, F35351-410, L36331-100, L36331-110, L36341-100, L36341-110, L36351-100, L36351-110 |
Modular Connection | No Modular Connection |
Includes | C-Type Wall Bracket |
Series | 2000 |
Description
C-Type Wall Bracket, Compatible with Grainger Part Number 4PJJ4, 4PJJ5, 4PJJ6, 4PJH8, 4PJH9, 4PJJ1, 4PJD8, 4PJF4, 4PJD9, 4PJF5, 4PJE1, 4PJE5, 4PJF9, 4PJE6, 4PJG1, 4PJE7, Compatible with Manufacturer Part Number F35331-400, F35331-410, F35332-300, F35332-310, F35341-400, F35341-410, F35342-300, F35342-310, F35351-400, F35351-410, L36331-100, L36331-110, L36341-100, L36341-110, L36351-100, L36351-110, Series 2000, Body Material Steel, Compatible with Brand ARO, Ingersoll Rand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 273DS80VCB46 (473DS80VCB46)
- MI-T-M Industrial-UL listed electric motor (AM1-PE15-20M)
- NATIONAL Small Bore Inch Seal, 472419 (472419)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-51-G)
- ARO Precision Air Regulator, 1/4 In. NPT (PR4021-200)
- ARO T-Type Wall Mount, For ARO 2000 Series (104401)
- ARO Precision Air Regulator, 1/2 In. NPT (PR4044-300)
- ARO Auto Drain, For ARO 2000 & 3000 Series (104315)
- ARO Clamp Spacer, For ARO 1000 Series (104394)
- ARO Precision Air Regulator, 3/8 In. NPT (PR4031-300)
- SPEEDAIRE Filter Element (4ZK21)
- Aro Pneumatic System Components