Shop All Air Motors
Aro
Body Air Motor, 1.5 in.
Mfr # 94742
Zoro # G2038849
product price: $1,698.99
/ea
Free Shipping & Returns
$1,698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand ARO
- For Use With Mfr. Model Number 666161-244-C, 6661U3-311-C, 6661U3-344-C, 6662B3-311-C, 6662B3-344-C
- Product Type Body Air Motor, 1.5 in.
- Compatible with Brand ARO
- Compatible with Manufacturer Model Number 666161-244-C, 6661U3-311-C, 6661U3-344-C, 6662B3-311-C, 6662B3-344-C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 94742
- Zoro # G2038849
- Country of Origin United States
- Category Air Motors
Details
Item | Body Air Motor, 1.5 in. |
Fits Brand | ARO |
For Use With Mfr. Model Number | 666161-244-C, 6661U3-311-C, 6661U3-344-C, 6662B3-311-C, 6662B3-344-C |
Product Type | Body Air Motor, 1.5 in. |
Compatible with Brand | ARO |
Compatible with Manufacturer Model Number | 666161-244-C, 6661U3-311-C, 6661U3-344-C, 6662B3-311-C, 6662B3-344-C |
Compatible Manufacturer Part Number | 666161-244-C, 6661U3-311-C, 6661U3-344-C, 6662B3-311-C, 6662B3-344-C |
Compatible with Manufacturer Part Number | 666161-244-C, 6661U3-311-C, 6661U3-344-C, 6662B3-311-C, 6662B3-344-C |
Compatible with Manufacturer Model Number [NEW] | 666161-244-C, 6661U3-311-C, 6661U3-344-C, 6662B3-311-C, 6662B3-344-C |
Compatible Manufacturer Model Number | 666161-244-C, 6661U3-311-C, 6661U3-344-C, 6662B3-311-C, 6662B3-344-C |
For Use with Mfr. Model Number | 666161-244-C, 6661U3-311-C, 6661U3-344-C, 6662B3-311-C, 6662B3-344-C |
Description
Body Air Motor, 1.5 in., Compatible with Grainger Part Number 5U672, 5U674, 5U675, 5U679, 5U680, Compatible with Manufacturer Model Number 666161-244-C, 6661U3-311-C, 6661U3-344-C, 6662B3-311-C, 6662B3-344-C, Product Type Body Air Motor, 1.5 in., Compatible with Brand ARO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Fem. Body A-Style (S-775)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 14 # of Teeth (40BS14H X 7/8)
- RULAND Coupling, Bellows Clamp, Bore 1/2x3/8 In (BC26-8-6-A)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", BSPP (9000-0404)
- ARO Air Motor Kit, For 6CCR4, 6CCR5 (637369)
- ARO Air Motor Kit (637397)
- ARO Air Motor Kit (637421)
- ARO Air Motor Kit (637389)
- INGERSOLL-RAND Air Gearmotor, 0.31 HP, 18 cfm, 280 rpm (M004RVR050AR3)
- GAST Stock 30/Skid 4Am-Nrv-54A Air Motor (4AM-NRV-54A)
- GAST Gast Standard 1Am-Nrv-56 Air Motor (1AM-NRV-56)
- Aro Air Motors