Shop All Solenoid Valve Accessories
Aro
Blanking Plate, 3/8 In
Mfr # M30MB
Zoro # G2572832
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Port Sizes 3/8 in NPT M30 Series Manifolds
- Function Blocks One Manifold Station, Permitting Odd Number of Valves to be Assembled on Manifold
- Accessory Type Station Blanking Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # M30MB
- Zoro # G2572832
- Country of Origin Taiwan, Province of China
- Category Solenoid Valve Accessories
Details
Item | Station Blanking Kit |
For Use With | Port Sizes 3/8 in NPT M30 Series Manifolds |
Function | Blocks One Manifold Station, Permitting Odd Number of Valves to be Assembled on Manifold |
Accessory Type | Station Blanking Kit |
Description
Station Blanking Kit, For Use With Port Sizes 3/8 in NPT M30 Series Manifolds, Accessory Type Station Blanking Kit, Function Blocks One Manifold Station, Permitting Odd Number of Valves to be Assembled on Manifold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 2240-8M-50, Timing Belt, Neoprene, Fiberglass (2240-8M-50)
- NATIONAL Small Bore Inch Seal, 416476 (416476)
- INGERSOLL-RAND Sanding Pad (354-825-6a) (VPAD-6)
- ZORO SELECT Female Rod End, 3/8-24, RH (5RKA6)
- ARO Bracket, L (116808)
- ARO Plate, Isolator (PTN)
- ARO Blanking Plate, 1/2 In (M34MB)
- ARO Coil Connector, 120 Vac (CHL6-120)
- ARO Pneumatic Control Kit (118618)
- ARO Coil Connector, 24 Vdc (CHL6-024)
- NUMATICS Connector, Coil, 22mm DIN, 110V (230-366 110V)
- Aro Pneumatic Valves