Shop All Pump Parts
Aro
Ball, Urethane
Mfr # 93100-8
Zoro # G2001155
original price:
$17.42
6% off
new price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Urethane
- For Use With Mfr. Model Number 66605J-388, PD05P-ARS-PUU-B
- Fits Brand ARO
- Product Type Check Ball
- Compatible with Series Pro-Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 93100-8
- Zoro # G2001155
- Country of Origin United States
- Category Pump Parts
Details
Item | Check Ball |
Material | Urethane |
For Use With Mfr. Model Number | 66605J-388, PD05P-ARS-PUU-B |
Fits Brand | ARO |
Product Type | Check Ball |
Compatible with Series | Pro-Series |
Compatible with Brand | ARO |
Compatible with Manufacturer Model Number | 66605J-388, PD05P-ARS-PUU-B |
Compatible with Pump Type | Diaphragm Pump |
Compatible with Manufacturer Part Number | 66605J-388, PD05P-ARS-PUU-B |
Compatible Manufacturer Part Number | 66605J-388, PD05P-ARS-PUU-B |
Compatible with Manufacturer Model Number [NEW] | 66605J-388, PD05P-ARS-PUU-B |
Compatible Manufacturer Model Number | 66605J-388, PD05P-ARS-PUU-B |
For Use with Mfr. Model Number | 66605J-388, PD05P-ARS-PUU-B |
Description
Check Ball, Compatible with Grainger Part Number 5U668, 5XA57, Compatible with Manufacturer Model Number 66605J-388, PD05P-ARS-PUU-B, Material Urethane, Product Type Check Ball, Compatible with Pump Type Diaphragm Pump, Compatible with Series Pro-Series, Compatible with Brand ARO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL Pitless Adapter, 1 In x 4 In. (B-300XLF)
- RULE 3" Plug-In Utility Pump 12VDC No Switch Included (EV8000-100)
- SHURFLO Pump, Diaphragm, 12 Vdc (2088-313-145)
- WARREN-RUPP Sandpiper Diaphragm (286.095.360)
- ARO Diaphragm, Santoprene (94091-A)
- ARO Pump Repair Kit, Fluid (637427-AA)
- ARO Svc Kit, 4In Hyd Mtr, 637450 (637450)
- ARO Fluid Section Service Kit (637140-TT)
- ARO Valve Block (96174-1)
- ARO Diaphragm, Hytrel (96533-C)
- ORBIT WaterMaster Barbed Adapter (94345)
- Aro Pump Parts