Shop All Pump Parts
Aro
Ball, Santoprene
Mfr # 95826-A
Zoro # G2000866
original price:
$52.99
43% off
new price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Santoprene
- For Use With Mfr. Model Number PD15A-AAP-AAA, PD15A-ACP-AAA, PD15A-ASS-AAA, PD15P-FPS-PAA, PD15P-YPS-PAA
- Fits Brand ARO
- Product Type Check Ball
- Compatible with Brand ARO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 95826-A
- Zoro # G2000866
- Country of Origin United States
- Category Pump Parts
Details
Item | Check Ball |
Material | Santoprene |
For Use With Mfr. Model Number | PD15A-AAP-AAA, PD15A-ACP-AAA, PD15A-ASS-AAA, PD15P-FPS-PAA, PD15P-YPS-PAA |
Fits Brand | ARO |
Product Type | Check Ball |
Compatible with Brand | ARO |
Compatible with Manufacturer Model Number | PD15A-AAP-AAA, PD15A-ACP-AAA, PD15A-ASS-AAA, PD15P-FPS-PAA, PD15P-YPS-PAA |
Compatible with Series | Expert-Series |
Compatible with Pump Type | Diaphragm Pump |
Compatible with Manufacturer Part Number | PD15A-AAP-AAA, PD15A-ACP-AAA, PD15A-ASS-AAA, PD15P-FPS-PAA, PD15P-YPS-PAA |
Compatible Manufacturer Part Number | PD15A-AAP-AAA, PD15A-ACP-AAA, PD15A-ASS-AAA, PD15P-FPS-PAA, PD15P-YPS-PAA |
Compatible with Manufacturer Model Number [NEW] | PD15A-AAP-AAA, PD15A-ACP-AAA, PD15A-ASS-AAA, PD15P-FPS-PAA, PD15P-YPS-PAA |
Compatible Manufacturer Model Number | PD15A-AAP-AAA, PD15A-ACP-AAA, PD15A-ASS-AAA, PD15P-FPS-PAA, PD15P-YPS-PAA |
For Use with Mfr. Model Number | PD15A-AAP-AAA, PD15A-ACP-AAA, PD15A-ASS-AAA, PD15P-FPS-PAA, PD15P-YPS-PAA |
Description
Check Ball, Compatible with Grainger Part Number 6CCN2, 6CCN3, 6CCN8, 6CCP0, 6CCP2, Compatible with Manufacturer Model Number PD15A-AAP-AAA, PD15A-ACP-AAA, PD15A-ASS-AAA, PD15P-FPS-PAA, PD15P-YPS-PAA, Material Santoprene, Product Type Check Ball, Compatible with Pump Type Diaphragm Pump, Compatible with Series Expert-Series, Compatible with Brand ARO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEF Electric Operated Tote Pump, 12VDC, 60 Hz (DEFTP12VP)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (MS8010)
- DAYTON Impeller Nut, 7/16, 20 UNF (PPT03305G)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 100 gal (01-31264)
- ARO Poly Bowl, Auto Drain, 104321 (104321)
- ARO Packing, U-Cup (Y240-9)
- ARO Plycarbonate Bowlw/Guard, 104336 (104336)
- ARO Air Motor Service Kit, Piston Pumps (637084)
- ARO Repair Kit, Nitrile, For 6CCR8 (637303-GG)
- ARO Top Npt Man, Pp (95745-1)
- WARREN-RUPP Repair Kit For Versa-Matic Pump (V2.0 BN KIT)
- Aro Pump Parts