No Product Image Available
Aro

Assembly Kit


product price: $896.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Includes All Fluid Section Replacement Parts Except the Ball Seat
  • Fits Brand Ingersoll Rand / ARO
  • Valve Type Ball
  • Diaphragm Material Viton
  • Product Type Fluid End Repair Kit
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Aro
  • MFR # 637119-33-C
  • Zoro # G7335212
  • Country of Origin United States
  • Category Pump Parts

Description

Assembly Kit, Check Ball Material Viton, Compatible with Manufacturer Model Number 666100-333-C, 666102-233-C, 66612B-233-C, Diaphragm Material Viton, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 9, Number of Seals 9, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Ingersoll Rand / ARO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.