Shop All Diaphragm Pumps
Aro
AirOprDphrmPmp, NPTF, Hytrel, 3/4in, 196gpm
Mfr # 666250-9C9-C
Zoro # G4328092
product price: $2,087.99
/ea
Free Shipping & Returns
$2,087.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Hytrel
- Max. Flow 172 gpm
- Pump Operation Type Air
- Inlet/Outlet Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 666250-9C9-C
- Zoro # G4328092
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 3/4 in NPTF |
Length | 17 15/16 in |
Max. Dia. Solids | 1/4 in |
Height | 26 3/8 in |
Width | 22 3/4 in |
Solid Diameter (Maximum) | 0.25 in |
Air Intake Connection Size | 3/4 in |
Media Discharge Connection Size | 2 in |
Overall Height | 26.4 in |
Overall Length | 17.9 in |
Overall Width | 23.8 in |
Overall Size | 17.9 in x 23.8 in x 26.4 in |
Fluid Connection Size | 2 in |
Media Intake Connection Size | 2 in |
Media Intake Size | 2 in |
Media Discharge Size | 2 in |
Description
Air Operated Diaphragm Pump, Air Consumption (Maximum) 140 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Hytrel, Diaphragm Material Hytrel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 196 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Media Intake Connection Size 2 in, Media Intake Connection Type NPTF, Media Intake Location Center
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flange Chamber Level Control, Level Cont (102-WT-7810-C-60)
- FILL-RITE Multi-Plane Swivel (S100H1315)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-5-B)
- GOULDS WATER TECHNOLOGY O-Ring, Casing (5K206)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 35 GPM (666111-244-C)
- ARO Double Diaphragm Pump, Acetal, Air Operated, PTFE, 14 GPM (PD05P-AES-DTT-B)
- ARO Air Operated Diaphragm Pump, 33 gpm GPM (666070-3C9-A)
- ARO Diaphragm Pump, 1/2In Metallic, PD05R-AAS- (PD05R-AAS-FGG-B)
- ARO Diaphragm Pump, 5.3 Gpm, Kynar Pvdf, Pvdf/1 (PD01P-HKS-KAA-A)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 275 GPM (PD30A-ACP-AAA-C)
- ARO Diaphragm Pump, 5.3 Gpm, Santoprene/Santop (PD01P-HRS-PAA-A)
- Aro Diaphragm Pumps