Shop All Diaphragm Pumps
Aro
AirOprDiaphPump, NPTF, Neoprn, 1/4", 13.1gpm
Mfr # 666053-311
Zoro # G4300117
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps Neoprene
- Max. Flow 13 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 666053-311
- Zoro # G4300117
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/2 in |
Air Inlet Size | 1/4 in NPTF |
Length | 8 7/16 in |
Width | 5 1/2 in |
Max. Dia. Solids | 3/32 in |
Height | 11 21/64 in |
Manufacturers Warranty Length | 5 yr |
Solid Diameter (Maximum) | 0.09 in |
Overall Size | 8.4 in x 6.5 in x 11.3 in |
Overall Width | 6.5 in |
Overall Height | 11.3 in |
Media Intake Connection Size | 1/2 in |
Air Intake Connection Size | 1/4 in |
Fluid Connection Size | 1/2 in |
Overall Length | 8.4 in |
Media Discharge Size | 1/2 in |
Media Intake Size | 1/2 in |
Media Discharge Connection Size | 1/2 in |
Description
Air Operated Diaphragm Pump, Air Consumption (Maximum) 20 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Neoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 13.1 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Media Intake Location Center
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Peristaltic Adj Rate 85M5 85GPD 25Psi 1/4"W (85MJL5A1STG1)
- SIGNET Battery Powered Display/Totalizer (3-8150-1)
- DWYER INSTRUMENTS Flowmeter (RMB-54-SSV)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, 106 GPM 220 Degrees F (S15B1A2TANS000.)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 90 GPM (666161-244-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 12 GPM (670042)
- ARO Diaphragm Pump, 66605J-333 (66605J-333)
- ARO Double Diaphragm Pump, Acetal, Air Operated, Hytrel, 10.6 GPM (PD03P-AES-DCC)
- ARO Pump, Diaphragm 1/2", 666053-244 (666053-244)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 13 GPM (66605J-3EB)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, 135 GPM 220 Degrees F (HDB2,DGN4CI.)
- Aro Diaphragm Pumps