Shop All Diaphragm Pumps
Aro
AirOprDiaphPmp, NPTF, TPV/Alum, 1/4in, 33gpm
Mfr # 66607A-1EB-A
Zoro # G003446093
product price: $1,102.99
/ea
Free Shipping & Returns
$1,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 33 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 66607A-1EB-A
- Zoro # G003446093
- UPC # 663023154084
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 3/4 in |
Air Inlet Size | 1/4 in FNPT |
Manufacturers Warranty Length | 5 yr |
Max. Dia. Solids | 1/8 in |
Width | 11 1/2 in |
Height | 12 15/32 in |
Length | 8 in |
Media Discharge Connection Size | 3/4 in |
Media Intake Size | 3/4 in |
Fluid Connection Size | 3/4 in |
Overall Length | 11.5 in |
Overall Width | 8 in |
Solid Diameter (Maximum) | 0.13 in |
Overall Size | 11.5 in x 8 in x 12.5 in |
Air Intake Connection Size | 1/4 in |
Media Intake Connection Size | 3/4 in |
Overall Height | 12.5 in |
Media Discharge Size | 3/4 in |
Description
Air Operated Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Aluminum, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 33 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 3/4 in, Media Intake Connection Type NPTF, Media Temperature (Maximum) 225 Degrees F, Operating Pressure (Maximum) 120 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS Simmons AV 45 Air Volume Control, Steel, For Jet Pump Water Systems and Centrifugal on Rotary Pumps (AVC45)
- FLOWLINE Ultrasonic Level Sensor, 18.0 Ft (DL34-01)
- HILLMAN 5LB 6x10 Cera EXT Screw (48618)
- DAYTON Valve, Regulating, 0-12 GPM (1MDA4)
- ARO Diaphragm Pump, 1 1/2", 66615A-322-C (66615A-322-C)
- ARO AirOprDphrmPmp, NPTF, TPV/PP, 1/4in, 37.6gpm (66607A-3EB-A)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 53 GPM (PD10P-FPS-PAA)
- ARO Double Diaphragm Pump, Groundable Polypropylene, Air Operated, 5.3 GPM (PD01E-HDS-DAA-A)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 35 GPM (666100-362-C)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 52 GPM (PD10A-ACP-AAA)
- A.R. NORTH AMERICA Diaphragm Pump, Low Pressure (31697)
- Aro Diaphragm Pumps