Shop All Diaphragm Pumps
Aro
AirOprDiaphPmp, NPTF, PTFE/PP, 1/4in, 41gpm
Mfr # 666100-344-C
Zoro # G4333622
product price: $1,593.99
/ea
Free Shipping & Returns
$1,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps PTFE - Santoprene
- Max. Flow 35 gpm
- Pump Operation Type Air
- Inlet/Outlet Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 666100-344-C
- Zoro # G4333622
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Air Inlet Size | 1/4 in NPTF |
Length | 8 9/16 in |
Height | 12 1/2 in |
Width | 8 in |
Max. Dia. Solids | 1/8 in |
Media Intake Connection Size | 1 in |
Fluid Connection Size | 1 in |
Media Discharge Size | 1 in |
Overall Size | 8.6 in x 8 in x 12.5 in |
Media Intake Size | 1 in |
Overall Width | 8 in |
Media Discharge Connection Size | 1 in |
Overall Height | 12.5 in |
Air Intake Connection Size | 1/4 in |
Solid Diameter (Maximum) | 0.13 in |
Overall Length | 8.6 in |
Description
Air Operated Diaphragm Pump, Air Consumption (Maximum) 45 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 41 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Media Intake Location Center
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 45 GPM (S1FB1ABWANS000.)
- ACTION PUMP Action Pump 36 oz. Piston Stroke Pump 7036 - Large Flow 4 Strokes per Gallon (7036)
- SJE-RHOMBUS NC Mechanical Float Switch 120/230VAC (30PMUWOP)
- IMPACT PRODUCTS Impact Products Siphon Drum Pump (2300)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD03P-APS-0NA)
- ARO Diaphragm Pump, 35Gpm, 316Ss/Ptfe/Ptfe, 1 (666120-244-C)
- ARO Diaphragm Pump, 35Gpm, Ss/Ss Hardward, 316S (66612B-244-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 139 GPM (6662B3-344-C)
- ARO Diaphragm Pump, Poly/Poly/Ptfe/Ptfe, 2", 6 (6662A3-344-C)
- ARO AirOprDiaphPump, NPTF, Neoprn, 1/4", 13.1gpm (666053-311)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (666101-2EB-C)
- Aro Diaphragm Pumps