Shop All Diaphragm Pumps
Aro
AirOprDiaphPmp, NPTF, PTFE/PP, 1/2in, 90gpm
Mfr # 666150-344-C
Zoro # G4317775
Free Shipping & Returns
$1,920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps PTFE - Santoprene
- Max. Flow 90 gpm
- Pump Operation Type Air
- Inlet/Outlet Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 666150-344-C
- Zoro # G4317775
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 1/2 in |
Air Inlet Size | 1/2 in NPTF |
Width | 14 13/16 in |
Height | 19 5/8 in |
Length | 13 1/8 in |
Max. Dia. Solids | 1/4 in |
Overall Height | 19.6 in |
Overall Length | 13.1 in |
Media Discharge Connection Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.25 in |
Fluid Connection Size | 1 1/2 in |
Air Intake Connection Size | 1/2 in |
Overall Width | 12 in |
Overall Size | 13.1 in x 12 in x 19.6 in |
Media Intake Connection Size | 1 1/2 in |
Media Intake Size | 1 1/2 in |
Media Discharge Size | 1 1/2 in |
Description
Air Operated Diaphragm Pump, Air Consumption (Maximum) 100 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 90 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPTF, Media Intake Location Center
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Converter Box, 1 Phase, 120VAC, NEMA 1 (1031034)
- DAYTON Booster Pump, 3/4 HP, 115V, 7.2 Amps AC (4HFZ1)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 6 Stage (PB3506A203)
- DAYTON AC Motor, 1 Ph., 1492 Watts (PPT20013G)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Neoprene, 100 GPM (6661U3-311-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 53 GPM (PD10P-APS-PTT)
- ARO Double Diaphragm Pump, Acetal, Air Operated, Santoprene, 14 GPM (PD05P-AES-DAA-B)
- ARO Double Diaphragm Pump, Groundable Polypropylene, Air Operated, 5.3 GPM (PD01E-HDS-DAA-A)
- ARO Evacuation Pack (612999-4)
- ARO AirOprDiaphPump, NPTF, Neoprn, 1/4", 13.1gpm (666053-311)
- ARO Diaphragm Pump, 1/2", 666150-361-C (666150-361-C)
- Aro Diaphragm Pumps