Shop All Diaphragm Pumps
Aro
AirOprDiaphPmp, NPTF, Hytrel/PP, 1/4", 41gpm
Mfr # 666100-3C9-C
Zoro # G4300564
product price: $1,412.99
/ea
Free Shipping & Returns
$1,412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Hytrel
- Max. Flow 35 gpm
- Pump Operation Type Air
- Inlet/Outlet Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 666100-3C9-C
- Zoro # G4300564
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Air Inlet Size | 1/4 in NPTF |
Height | 12 1/2 in |
Max. Dia. Solids | 1/8 in |
Width | 8 in |
Length | 8 9/16 in |
Media Discharge Connection Size | 1 in |
Air Intake Connection Size | 1/4 in |
Media Discharge Size | 1 in |
Overall Length | 8.6 in |
Solid Diameter (Maximum) | 0.13 in |
Media Intake Size | 1 in |
Overall Height | 12.5 in |
Overall Size | 8.6 in x 8 in x 12.5 in |
Media Intake Connection Size | 1 in |
Fluid Connection Size | 1 in |
Overall Width | 8 in |
Description
Air Operated Diaphragm Pump, Air Consumption (Maximum) 45 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Hytrel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 41 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Media Intake Location Center
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 30 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR310VB)
- DAYTON Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage (45MW72)
- FLUX Hand Nozzle Stainless Steel 1" (24-ZORO0263)
- FLINT & WALLING Bearing (020053)
- ARO Non-Metallic Diaphragm Pump, 1/2", 666053- (666053-389)
- ARO Diaphragm Pump, 1/2In, PD05P-ARS-PCC-B (PD05P-ARS-PCC-B)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 123 GPM (PD15A-AAP-FTT)
- ARO Diaphragm Pump, 47Gpm, (3-Piece Manifold) (6661B3-344-C)
- ARO Diaphragm Pump, 1/2In, PD05P-AES-SSA-B (PD05P-AES-SSA-B)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 139 GPM (6662B3-344-C)
- ARO Diaph. Pmp Rpr Kt, Hytrel, For 55HE90 (637427-CC)
- Aro Diaphragm Pumps