Shop All Filter, Regulator, Lubricator
Aro
Air Regulator, 3/8 In NPT, 179 cfm, 250 psi
Mfr # R37331-100
Zoro # G8532483
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Panel Nut
- Max. Pressure 250 psi
- Overall Height 5 1/2 in
- Overall Width 3 1/8 in
- Max. Temp. (Regulators) 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # R37331-100
- Zoro # G8532483
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 5 1/2 in |
Overall Width | 3 1/8 in |
Overall Width (Regulators) | 3.14" |
Pipe Size (Regulators) | 3/8" |
Overall Width - Regulators | 3.14 in |
Pipe Size - Regulators | 3/8 in |
Overall Length | 2.75 in |
Overall Height - Regulators | 5.41 in |
Overall Height (Regulators) | 5.41" |
Air Outlet Size | 3/8 in |
Overall Depth | 3 1/8 in |
Air Inlet Size | 3/8 in |
Pressure Gauge Port Size | 1/8 in |
Length | 2.76" |
Height | 5.47" |
Width | 3.15" |
Description
Compressed Air Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 179 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 140 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 3 1/8 in, System Location Air Line, Series 2000, Adjustment Mechanism Material Acetal, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Duty Rating Heavy Duty, For Fluid Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, 2AK41-QT (2AK41)
- SPEEDAIRE Quick Connect Hose Coupling, 1/2 in Body Size, 1/2 in Hose Fitting Size, Plug, Male, 30E662 (30E662)
- CLAMPTITE Clamptite Tool (CLT05)
- ESCO/EQUIPMENT SUPPLY CO Hydraulic Hand Pump Kit (10508HC)
- ARO Fltr, 1500Srs, Npt, F35221-311 (F35221-311)
- ARO Cmbtn, 1000Srs, Npt, C38121-601 (C38121-601)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38351-600)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38451-810)
- ARO Cartridge, 8844-DES (8844-DES)
- ARO Filter/Regulator/Lub., 3/4" NPT, 171 cfm (C38351-810)
- NUMATICS Filter Lubricator Assembly, Cap. 90 mL (A652A0000016148)
- Aro Filter, Regulator, Lubricator