Shop All Pneumatic Regulators
Aro
Air Regulator, 3/8 In NPT, 113 cfm, 250 psi
Mfr # R37231-600
Zoro # G2437881
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 3/8 in
- Max. Inlet Pressure - Regulators 250 psi
- Adjustment Range - Regulators 0 to 140 psi
- Max. Temp. - Regulators 140 Degrees F
- Overall Height - Regulators 4.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # R37231-600
- Zoro # G2437881
- UPC # 663023080062
- Country of Origin Korea, Republic of
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 3/8 in |
Overall Height - Regulators | 4.81 in |
Overall Width - Regulators | 2.25 in |
Overall Width (Regulators) | 2.25" |
Pipe Size (Regulators) | 3/8" |
Overall Length | 2.75 in |
Overall Height (Regulators) | 4.81" |
Overall Width | 2 11/16 in |
Pressure Gauge Port Size | 3/8 in |
Overall Height | 4 3/4 in |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Overall Depth | 2 11/16 in |
Length | 2.7" |
Height | 4.8" |
Width | 2.2" |
Description
Compressed Air Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 113 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 140 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 2 11/16 in, System Location Air Line, Series 1500, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Air, For Substance Type Air, Includes Gauge Component, Panel Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 60" L (GS3750-600)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Black (RD300-50CE-G)
- SMC Valve, Dbl Slnd, Base Mnt, 2 Position, 24VDC (SY3240-5G)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (162807SC)
- ARO Air Regulator, 1 In. NPT, 290 cfm, 250 psi (R37461-600)
- ARO Regulator, 1/4"Air Inlet, , 86 scfm (R37221-600-MC)
- ARO Air Regulator, 1/2 In NPT, 215 cfm, 250 psi (R37341-100)
- ARO Air Regulator, 1/4 In. NPT, 59 cfm, 250 psi (R37121-100)
- ARO Regulator, 1/8"Air Inlet, , 45 scfm (R37111-600)
- ARO Compressed Air Regulator, 2000 Series, Aluminum, 1/2 in NPT, 210 cfm, 0 psi to 140 psi, Knob (R37341-600)
- NUMATICS Regulator, 3/8 in, Aluminum, 0.95 lb (8652AR003FA00H0)
- Aro Pneumatic System Components