Shop All Pneumatic Regulators
Aro
Air Regulator, 3/4 In NPT, 210 cfm, 250 psi
Mfr # R37351-100
Zoro # G7569012
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 3/4 in
- Max. Inlet Pressure - Regulators 250 psi
- Adjustment Range - Regulators 0 to 140 psi
- Max. Temp. - Regulators 140 Degrees F
- Overall Height - Regulators 5.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # R37351-100
- Zoro # G7569012
- UPC # 094706656746
- Country of Origin Korea, Republic of
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 3/4 in |
Overall Height - Regulators | 5.41 in |
Overall Height (Regulators) | 5.41" |
Overall Length | 2.75 in |
Pipe Size (Regulators) | 3/4" |
Overall Width (Regulators) | 3.14" |
Overall Width - Regulators | 3.14 in |
Overall Depth | 3 1/8 in |
Pressure Gauge Port Size | 1/8 in |
Overall Width | 3 1/8 in |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Overall Height | 5 1/2 in |
Width | 3.15" |
Length | 2.76" |
Height | 5.47" |
Description
Compressed Air Regulator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 210 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 140 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 3 1/8 in, System Location Air Line, Series 2000, Adjustment Mechanism Material Acetal, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Duty Rating Heavy Duty, For Fluid Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CF Series (CF5/8NSB)
- PARKER Quick Connect, Plug, 1/2" Body, 1/4" Barb (TL-504-4HB)
- CLESCO 1/2 ID X 3/4 Od X 1 1/8 Oal Bronze Sleeve Bearing, Pk3 (BSB-081218X3)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/16 in Hose I.D, 1/4 in Thread (6AFP6)
- ARO Regulator, 1/8"Air Inlet, , 45 scfm (R37111-600)
- ARO Air Regulator, 1/4 In. NPT, 59 cfm, 250 psi (R37121-600)
- ARO Regulator, 1/4"Air Inlet, , 86 scfm (R37221-600-MC)
- ARO Air Regulator, 1 In. NPT, 290 cfm, 250 psi (R37461-600)
- ARO Air Regulator, 1/2 In NPT, 215 cfm, 250 psi (R37341-100)
- ARO Air Regulator, 1/4 In. NPT, 59 cfm, 250 psi (R37121-100)
- FESTO Proportional Pressure Regulator VPPE-3-1-1/8-10-420-E1 (VPPE-3-1-1/8-10-420-E1)
- Aro Pneumatic System Components