Shop All Filter, Regulator, Lubricator
Aro
Air Regulator, 1 In. NPT, 290 cfm, 250 psi
Mfr # R37461-100
Zoro # G8532501
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Panel Nut
- Max. Pressure 250 psi
- Overall Height 7 1/4 in
- Overall Width 4 1/16 in
- Overall Height - Regulators 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # R37461-100
- Zoro # G8532501
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 7 1/4 in |
Overall Width | 4 1/16 in |
Overall Height - Regulators | 7.25 in |
Pipe Size - Regulators | 1 in |
Overall Height (Regulators) | 7.25" |
Overall Width (Regulators) | 4.09" |
Overall Width - Regulators | 4.09 in |
Pipe Size (Regulators) | 1" |
Overall Length | 3.25 in |
Air Inlet Size | 1 in |
Overall Depth | 1 1/8 in |
Pressure Gauge Port Size | 1/8 in |
Air Outlet Size | 1 in |
Width | 4.091" |
Height | 7.224" |
Length | 3.543" |
Description
Compressed Air Regulator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 290 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 140 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 4 1/16 in, System Location Air Line, Series 3000, Adjustment Mechanism Material Acetal, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Aluminum, Duty Rating Heavy Duty, For Fluid Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Latch Pawl Assembly (S600675)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- NATIONAL Small Bore Metric Seals, 32X42X7-RLS35-S (32X42X7-RLS35-S)
- FESTO Connecting Cable NEBV-Z4WA2L-R-E-5-N-LE2-S1 (NEBV-Z4WA2L-R-E-5-N-LE2-S1)
- ARO Connection Kit (66084-1)
- ARO Filter/Regulator/Lubricator, 1/4", NPT (C38121-801)
- ARO Filter/Regulator/Lub., 3/8" NPT, 85 cfm (C38231-810)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38331-600)
- ARO Air Regulator, 1/4 In. NPT, 86 cfm, 250 psi (R37221-100)
- ARO FRL, 1/4 In. NPT, 46 cfm, 150 psi (C38121-800)
- SMC Regulator, 1/8" NPT Port Gauge, Size 20 (AR20-N01E-Z-B)
- Aro Filter, Regulator, Lubricator