Shop All Diaphragm Pumps
Aro
Air Operated Diaphragm Pump, 52.2 gpm GPM
Mfr # PD10A-AAP-CCC
Zoro # G500422521
product price: $1,601.99
/ea
Free Shipping & Returns
$1,601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Cast Iron
- Diaphragm Material - Pumps Hytrel
- Max. Flow 52.2 gpm
- Pump Operation Type Air
- Inlet/Outlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PD10A-AAP-CCC
- Zoro # G500422521
- UPC # 663023141800
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/2 in |
Air Inlet Size | 1/4 in NPT |
Height | 12 7/16 in |
Manufacturers Warranty Length | 5 yr |
Max. Dia. Solids | 1/8 in |
Length | 12 11/32 in |
Width | 14 1/32 in |
Solid Diameter (Maximum) | 0.13 in |
Overall Length | 12.3 in |
Air Intake Connection Size | 1/4 in |
Overall Size | 12.3 in x 11 in x 12.4 in |
Overall Width | 11 in |
Media Intake Connection Size | 1/2 in |
Media Discharge Size | 1/2 in |
Media Discharge Connection Size | 1/2 in |
Fluid Connection Size | 1/2 in |
Media Intake Size | 1/2 in |
Overall Height | 12.4 in |
Description
Air Operated Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Hytrel, Diaphragm Material Hytrel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 54.5 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Side, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Pump Tube A, Santoprene1/4 in., PK2 (EC30A-2G1)
- LEGEND VALVE 8" HEAVY DUTY NO HUB COUPLING (303-424)
- ATTWOOD MARINE Attwood Tsunami Mk2 T500 Aerator, 12V, 3/4 in. NPT Inlet (5643-4)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 123 GPM (PD15A-AAP-GGG)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 35 GPM (666102-2EB-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 8.7 GPM (PD03P-APS-0LT)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 14 GPM (PD07R-AAS-PTT)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 47 GPM (6661AJ-3EB-C)
- ARO Double Diaphragm Pump, Acetal, Air Operated, Santoprene, 14 GPM (PD05P-AES-DAA-B)
- ARO Double Diaphragm Pump, Acetal, Air Operated, PTFE, 10.6 GPM (PD03P-AES-DTT)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Buna N, 140 GPM (HDF2,DB6I.)
- Aro Diaphragm Pumps