Shop All Diaphragm Pumps
Aro
Air Operated Diaphragm Pump, 33 gpm GPM
Mfr # 666070-3C9-A
Zoro # G600422544
Free Shipping & Returns
$1,137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Hytrel
- Max. Flow 33 gpm
- Pump Operation Type Air
- Inlet/Outlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 666070-3C9-A
- Zoro # G600422544
- UPC # 663023154046
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 3/4 in |
Air Inlet Size | 1/4 in FNPT |
Width | 8 in |
Length | 11 1/2 in |
Max. Dia. Solids | 1/8 in |
Height | 12 15/32 in |
Overall Size | 11.5 in x 8 in x 12.5 in |
Overall Length | 11.5 in |
Overall Height | 12.5 in |
Solid Diameter (Maximum) | 0.13 in |
Fluid Connection Size | 3/4 in |
Overall Width | 8 in |
Media Intake Size | 3/4 in |
Air Intake Connection Size | 1/4 in |
Media Intake Connection Size | 3/4 in |
Media Discharge Connection Size | 3/4 in |
Media Discharge Size | 3/4 in |
Description
Air Operated Diaphragm Pump, Air Consumption (Maximum) 40 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Hytrel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 37.6 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Side, Media Intake Connection Size 3/4 in, Media Intake Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS WCB2045 Type 1 Complete Kit, C/PB/FKM; Replaces Waukesha Cherry-Burrell Part# 309-245 (309-245SP)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet (FR4210H)
- FLINT & WALLING Booster Pump, 3 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage, 95 psi Max Pressure (CJ101C301AB)
- GOULDS WATER TECHNOLOGY Submersible Effluent Pump, 1/2hp, 14.5A (WE0511H)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 275 GPM (PD30A-ACP-AAA-C)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 52 GPM (PD10A-ACP-AAA)
- ARO Diaphragm Pump, 66605J-333 (66605J-333)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 13 GPM (666053-3EB)
- ARO Diaphragm Pump, 47Gpm, (3-Piece Manifold) (6661B3-344-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 14 GPM (PD07R-AAS-PTT)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 35 GPM (666102-2EB-C)
- Aro Diaphragm Pumps