Shop All Pneumatic Lubricators
Aro
Air Line Lubricator, 1/4In, 51 cfm, 250 psi
Mfr # L36221-110
Zoro # G5545626
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1500
- Bowl Material Metal
- Pipe Size 1/4 in NPT
- Max. Flow 51 cfm
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # L36221-110
- Zoro # G5545626
- Country of Origin Korea, Republic of
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4 in NPT |
Overall Height | 6 in |
Overall Width | 2 3/16 in |
Bowl Size | 1.5 oz |
Overall Length | 2.2 in |
Inlet Size | 1/4 in NPT |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Depth | 2 1/4 in |
Description
Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Metal, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 51 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 2 3/16 in, Series 1500, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 1/4 in, Air Outlet Type NPT, For Fluid Type Compressed Air, For Maximum Pipe Run 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER GRESEN Hydraulic Flow Divider, 3/4 in (PDC-75-50)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2490 (RPF2490)
- RELTON Stick-Kut Lubricating Stick Wax 15 oz. Stick (15-SK)
- FESTO Diffuse Sensor SOOE-BS-R-PNLK-T (SOOE-BS-R-PNLK-T)
- ARO Air Line Lubricator, 1/4In, 51 cfm, 150 psi (L36121-100)
- ARO Air Line Lubricator, 3/4In, 368cfm, 250 psi (L36451-110)
- ARO Air Line Lubricator, 3/8In, 105cfm, 150 psi (L36231-100)
- ARO Air Line Lubricator, 3/8In, 85 cfm, 150 psi (L36331-100)
- ARO Air Line Lubricator, 1/4In, 51 cfm, 150 psi (L36221-100)
- ARO Air Line Lubricator, 3/4In, 222cfm, 250 psi (L36351-110)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- Aro Pneumatic System Components