Shop All Pneumatic Lubricators
Aro
Air Line Lubricator, 1/4In, 51 cfm, 150 psi
Mfr # L36121-100
Zoro # G2050237
original price:
$62.30
14% off
new price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1000
- Bowl Material Plastic
- Pipe Size 1/4 in NPT
- Max. Flow 51 cfm
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # L36121-100
- Zoro # G2050237
- Country of Origin Korea, Republic of
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4 in NPT |
Overall Height | 5 1/16 in |
Overall Width | 1 9/16 in |
Bowl Size | 0.6 oz |
Overall Length | 1.57 in |
Air Inlet Size | 1/4 in |
Inlet Size | 1/4 in NPT |
Overall Depth | 1 13/16 in |
Air Outlet Size | 1/4 in |
Description
Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 51 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 1 9/16 in, Series 1000, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 1/4 in, Air Outlet Type NPT, For Fluid Type Compressed Air, For Maximum Pipe Run 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01018XT3E215T)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 275 psi (SA25-1A275)
- TIMKEN TIM-438 BULK, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 438 BULK (438 BULK)
- EATON Replacement Starter for 10HP 230V 3-Phase Air Compressor (5101-103230E)
- ARO Air Line Lubricator, 3/8In, 85 cfm, 150 psi (L36331-100)
- ARO Air Line Lubricator, 1 In, 328 cfm, 250 psi (L36461-110)
- ARO Air Line Lubricator, 3/8In, 105cfm, 150 psi (L36231-100)
- ARO Air Line Lubricator, 3/8In, 85 cfm, 250 psi (L36331-110)
- ARO Air Line Lubricator, 1/2In, 156cfm, 250 psi (L36341-110)
- ARO Air Line Lubricator, 3/4In, 222cfm, 250 psi (L36351-110)
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 250 psi (4ZL92)
- Aro Pneumatic System Components