Shop All Filter, Regulator, Lubricator
Aro
Air Line Lubricator, 1/2In, 156cfm, 150 psi
Mfr # L36341-100
Zoro # G8532517
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Bowl and Guard
- Pipe Size 1/2 in NPT
- Max. Pressure 150 psi
- Bowl Size 4.3 oz
- Overall Height 7 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # L36341-100
- Zoro # G8532517
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/2 in NPT |
Bowl Size | 4.3 oz |
Overall Height | 7 1/16 in |
Overall Width | 2 3/4 in |
Overall Length | 2.76 in |
Inlet Size | 1/2 in NPT |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Overall Depth | 2 7/8 in |
Description
Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 156 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 2 3/4 in, Series 2000, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 1/2 in, Air Outlet Type NPT, Duty Rating Standard Duty, For Fluid Type Compressed Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod. (297130)
- TIMKEN TIM-383, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 383 (383)
- ZORO SELECT BX77 Cogged V-Belt, 1 Ribs (42W433)
- SURTEK Air Fittings, Couplers And Plugs Set 4 Pieces (108123)
- ARO Filter/Regulator/Lubricator, 208 cfm (C38461-610)
- ARO Connection Kit (66084-1)
- ARO Filter/Regulator/Lubricator, 3/4", NPT (C38351-811)
- ARO Frl Combination, 1000Srs, Npt, C38121-620 (C38121-620)
- ARO FRL, 1/2 In. NPT, 120 cfm, 150 psi (C38341-600)
- ARO Fltr, 3000Srs, Npt, F35452-411 (F35452-411)
- GROZ Air Regulator, 1/8in NPT, 17 cfm, 220 psi (R13904)
- Aro Filter, Regulator, Lubricator