Shop All Manual Air Control Valves
Aro
Actuator, Roller Lever
Mfr # 447
Zoro # G2994004
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nylon Roller
- Height (In.) 2 3/16 in
- Length (In.) 1 1/8 in
- Width (In.) 1/2 in
- For Use With Heavy Duty Limit Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 447
- Zoro # G2994004
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Height (In.) | 2 3/16 in |
Length (In.) | 1 1/8 in |
Width (In.) | 1/2 in |
Overall Width | 1/2 in |
Overall Height | 2 3/16 in |
Overall Length | 1 1/8 in |
Details
Item | Actuating Arm |
Type | Nylon Roller |
For Use With | Heavy Duty Limit Valves |
Max. Temp. Range (F) | 32 to 160 |
Actuation Type | Roller Lever |
Actuator Material | Nylon |
Maximum Operating Temperature | 160 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Description
Actuating Arm, Actuation Type Roller Lever, Overall Length 1 1/8 in, Overall Width 1/2 in, Overall Height 2 3/16 in, Actuator Material Nylon, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6301 2Z C3, Single Row Ball Brgs, 6301 2Z C3 (6301 2Z C3)
- GATES MegaCrimp Couplings (16G-16FJX)
- BESTORQ XPA1060 Cogged Belt Metric, 1060 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1060)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-05)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (203-C)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252HS-15)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M251HS)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252FS)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (203-2-C)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX591VV)
- Aro Pneumatic Valves