Shop All Manual Air Control Valves
Aro
Actuator, Rod Lever
Mfr # 449
Zoro # G2673894
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rod Lever
- Height (In.) 5 3/16 in
- Length (In.) 1 1/8 in
- Width (In.) 7/8 in
- For Use With Heavy Duty Limit Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 449
- Zoro # G2673894
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Height (In.) | 5 3/16 in |
Length (In.) | 1 1/8 in |
Width (In.) | 7/8 in |
Overall Height | 5 3/16 in |
Overall Width | 7/8 in |
Overall Length | 1 1/8 in |
Details
Item | Actuating Arm |
Type | Rod Lever |
For Use With | Heavy Duty Limit Valves |
Max. Temp. Range (F) | 32 to 160 |
Actuator Material | Steel |
Actuation Type | Rod Lever |
Maximum Operating Temperature | 160 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Description
Actuating Arm, Actuation Type Rod Lever, Overall Length 1 1/8 in, Overall Width 7/8 in, Overall Height 5 3/16 in, Actuator Material Steel, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bush-600 (Q1 1-5/8 1-5/8 INCHES)
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (UCPK202-10)
- DAYTON 5VX500 Cogged V-Belt, 50" Outside Length, 5/8" Top Width, 1 Ribs (2L411)
- FAG BEARINGS Spherical Bearing, Double Row, Bore 25 mm (22205-E1-XL-C3)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M251RS)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212RS)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (M113LR)
- ARO Actuator, Roller Lever (447)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291LS-10)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS-11)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (461-2)
- Aro Manual Air Control Valves