Shop All Plumbing Specialty Tools
Arnold Corp
Arnold Corp FF-20 First Fire-20 Spark Plug 14 mm
Mfr # 4390894
Zoro # G804171132
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arnold Corp
- MFR # 4390894
- Zoro # G804171132
- UPC # 894489000954
- Country of Origin China
- Category Plumbing Specialty Tools
Description
Small engine spark plug provides consistent starts with ideal fouling resistance.
- First fire-20
- Thread size - 14 mm
- Item weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1124-RA-0, 72" L, 36" W (1124-RA-0)
- GREENLEE Tubing Cuter, 1-5/8" Cutting Capacity (864QR)
- CHICAGO FAUCET 13In Double-Jointed Swing Spout (DJ13E35JKABCP)
- SMITH-COOPER Reducing Elbow, 90deg, 1-1/2x1-1/4", Brz Nl (4385005230)
- PRIME-LINE 1/2 in. and 3/4 in. Pipe Nipple Extractor, Red 1 Set (RP77350)
- RECTORSEAL Tub Drain Extraction Tool, 3-1/2" L (97258)
- WHEELER-REX Plastic Pipe Shut Off Tool, 3/8-2 in Cap (77)
- JONES STEPHENS Water Meter Box, Jumbo, 15" Black Rdr Lid (M15002)
- RIDGID Wrench (2002)
- WHEELER-REX Shut Off Tool Combo 86 and 70 (8670)
- WHEELER-REX Torque Wrench, Coupling, 5/16 Cap, 80 in lb (1966)
- Arnold Corp Plumbing Tools