Shop All Wheelbarrows & Yard Carts
Arnold
Arnold WB-468-K 16 in. Wheelbarrow Wheel
Mfr # 333655
Zoro # G404144192
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arnold
- MFR # 333655
- Zoro # G404144192
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Description
Features
- Knobby Tread Wheelbarrow Wheel Assembly
- 16 in. O.D.
- 8 in. Hub
- 2 Ply
- 0.62 in. Ball Bearing
- 500 LB Load Rating.
- Size - 480/400 x 8 in.
- Dimensions - 16 x 16 x 5.6 in.
- Iteam Weight - 8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Filter-Air Cleaner (BS-591583)
- BELL LABS Trapper Insect Monitor w/ Roach Tab (TM2601)
- HOMEWERKS Valve 1/2 Nl Brass Import Gate (100-453NL)
- TENAX Multipurpose Net 4X50 (2A090059)
- ARNOLD Arnold 490-326-0009 13 in. Wheelbarrow Wheel (136295)
- ARNOLD Inner Tube 4.00X6 Tb-68 (490-328-0005)
- LINK Replacement Wheelbarrow Wedge (74093)
- EZEE ROLL Cart Tire & Wheel Assembly with 1/2" Bearing (20-12-AT)
- BRENTWOOD INDUSTRIES Replacement Hardware Kit with Tire & Wheel Assembly for Single Wheel Brentwood WheePoundsarrows (20204)
- PURE GARDEN Pure Garden 50-LG1083 Collapsible Utility Wagon with Telescoping Handle (50-LG1083)
- AMES 8CUFT Poly Wheelbarrow (RP810)
- Arnold Lawn & Garden Tools