Arnold

Arnold 490-320-0003 6 x 1.50 in. Steel Universal Wheel


product price: $28.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • 0.5 in. Bore
  • Ball Bearing
  • 1.75 in. Hub
  • Ribbed Tread
  • Was Model 650-B.
  • Size - 6 x 1.50 in.
  • Dimensions - 1.52 x 6 x 6 in.
  • Iteam Weight - 1.19 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.