Shop All Lawn Mower Blades & Attachments
Arnold
Arnold 490-100-M115 20 in. Mower Blade; Star Center Hole
Mfr # 586526
Zoro # G804144495
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arnold
- MFR # 586526
- Zoro # G804144495
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Description
Features
- Mtd 20 in. Mower blade
- Star center hole
- Fits mtd push mower (11a-031a000) 1997 plus.
- Dimension - 21 x 2.25 x 1 in.
- Item weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 8 ft x 16 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-816-X)
- AFTERMARKET Triple Baffle Gas Cap Fits FARMALL Fits Cub A BN C H M Super H Super M And Others (23995DC)
- AFTERMARKET One New Square Top Landscape Staple 1" Wide x 5 3/4" Long x 5/64 Thick (OTK20-0721)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 78 Drive Links (18HX078E)
- ARNOLD 16 in. Dethatching Mower Blade For Walk-Behind Mowers (490-100-0111)
- ARNOLD Corp 490-110-0141 42 in. Hop & Craftsman Blade Set XT (AR387899)
- ARNOLD Arnold 490-110-M114 38 In. Star Blade Set 97-00 (6045298)
- ARNOLD Blade Buster Removl Tool (490-850-0005)
- ARNOLD Arnold 490-850-0005 Mower Blade Removal Tool (136519)
- ARNOLD 20 in. 3-in-1 Mower Blade For Walk-Behind Mowers (490-100-0090)
- STENS Hi-Lift Blades 54" Deck Kubota G1800 Lawnmowers 70000-25004 330-542 (331-542)
- Arnold Lawn Mowers & Accessories