Arnold

Arnold 245873 200 ft. x 0.09 in. Twisted Trimmer Line


original price: $35.69
9% off
new price: $32.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A lush and green garden is a thing of beauty. A well trimmed lawn or garden is a pleasure to behold. Check out our high quality garden supplies which are highly durable and stable.

Features
  • Best durability
  • Unique co-polymer design
  • Cuts 9 times longer than economy lines
  • Flexible and tough
  • 10 refills
Specifications
  • Diameter: 0.09 in.
  • Size: 200 ft.
  • Country of Origin: USA
  • Weight: 6.91 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.