Shop All Combination Wrench Sets
This Product is Discontinued
Armstrong
Wrench Combo Metric Set, 7 pcs. (Discontinued)
Mfr # 52-601
Zoro # G6996153
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Number of Points 6
- Finish Full Polish
- Wrench Style Combination
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong
- MFR # 52-601
- Zoro # G6996153
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Full Polish |
Wrench Style | Combination |
Number of Pieces | 7 |
Includes | Vinyl Roll |
Measurement Type | Metric |
Item | Wrench Combo Metric Set,7 pcs. |
Description
Wrench Combo Metric Set,7 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.