Shop All Combination Wrench Sets
This Product is Discontinued
Armstrong
Wr Comb, 6 Pt, Reg, 5mm, FP (Discontinued)
Mfr # 52-005
Zoro # G7063310
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Number of Points 6
- Wrench Style Short Combination
- Number of Pieces 1
- Wrench Head Sizes 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong
- MFR # 52-005
- Zoro # G7063310
- UPC # 00781412520057
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 5mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Wrench Style | Short Combination |
Number of Pieces | 1 |
Measurement Type | Metric |
Item | Wr Comb 6 Pt Reg 5mm FP |
Description
Wr Comb 6 Pt Reg 5mm FP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.