Shop All Molding and Trim
This Product is Discontinued
Armstrong
Wall Base, 4x48 In, Jet Black, PK30 (Discontinued)
Mfr # FPV4160018
Zoro # G6122356
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material vinyl
- Length 48 in
- Color Jet Black
- Thickness 1/8 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong
- MFR # FPV4160018
- Zoro # G6122356
- UPC # 094726356985
- Country of Origin United States
- Category Molding and Trim
Dimensions
Length | 48 in |
Height | 4 in |
Details
Material | vinyl |
Item | Wall Base |
Color | Jet Black |
Thickness | 1/8 in |
Description
Wall Base, Height 4 In., Length 48 In., Thickness 1/8 In., Color Jet Black, Material Vinyl, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.