Shop All Molding and Trim
Armstrong
Wall Base, 4x48 In., Graphite Gray, PK30
Mfr # FPR4161018
Zoro # G6114561
product price: $135.99
/pk 30, $4.53/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Length 48 in
- Color Graphite Gray
- Thickness 1/8 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong
- MFR # FPR4161018
- Zoro # G6114561
- UPC # 094726357043
- Country of Origin United States
- Category Molding and Trim
Dimensions
Length | 48 in |
Height | 4 in |
Details
Material | Rubber |
Item | Wall Base |
Color | Graphite Gray |
Thickness | 1/8 in |
Description
Wall Base, Height 4 In., Length 48 In., Thickness 1/8 In., Color Graphite Gray, Material Rubber, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Open, Rectangular Plastic Body, Plastic Shackle, 13/16 in W, 6 PK (NYL-ORG-38PL-KD6PK)
- LAB LAB: Best A2 Bottom Pin .210-8A (100 Polybag)(B210B) (LAB-B8AP1)
- HARDWARE RESOURCES 1"x1" Zinc Plated Steel Corner Brace (9211)
- LUCKY LINE Slide Bolt Spring Snap, L 4 5/8 In (4FCG4)
- ALEXANDRIA MOULDING Alexandria Moulding 274240 8 ft. Hand Moulding Rail for Indoor Home (274240)
- EKENA MILLWORK 7 1/8"H x 5/8"P x 96"L Shiplap/Nickel Gap Planking Moulding, PVC (MLD07X01X96PLSWPV)
- EKENA MILLWORK 5 1/2"W x 5/8"T x 96"L S4S Board, PVC (S4S58X6X96SWPV)
- EKENA MILLWORK 4 3/8"H x 1"P x 94 1/2"L, (6 1/8" Repeat), Southhampton Acanthus Leaf Chair Rail (CHA04X01SO)
- EKENA MILLWORK 1 1/2"H x 1 1/2"P x 2 1/8"F x 94 1/2"L Cole Smooth Corner Moulding (MLD01X01X02CO)
- EKENA MILLWORK Standard Foster Plinth Block with Square Edge, 2 1/2"W x 5"H x 1"P (PBP025X050X100FOS00)
- EKENA MILLWORK SAMPLE - 4 1/8"H x 6 1/8"P x 7 1/4"F x 12"L Diane Traditional Crown Moulding (SAMPLE-MLD06X04X07DI)
- Armstrong Molding and Trim