Shop All Vinyl Flooring
This Product is Discontinued
Armstrong
Vinyl Tile Flooring, 36 sq. ft, PK8 (Discontinued)
Mfr # NC715
Zoro # G2424865
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 36 in
- Thickness 11/64 in
- Finish Medium Gloss Urethane
- Coverage Area 36 sq ft per box
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong
- MFR # NC715
- Zoro # G2424865
- UPC # 042369752022
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 36 in |
Width | 18 in |
Manufacturers Warranty Length | 20 yr Commercial |
Details
Item | Vinyl Tile Flooring |
Thickness | 11/64 in |
Color | Silk Scarf Black Silver |
Finish | Medium Gloss Urethane |
Coverage Area | 36 sq ft per box |
Collection | Natural Creations with I-Set |
Description
Vinyl Tile Flooring, Color Silk Scarf Black Silver, Finish Medium Gloss Urethane, Length 36 in, Width 18 in, Collection Natural Creations with I-Set, Thickness 11/64 in, Coverage Area 36 sq ft per box, Manufacturers Warranty Length 20 yr Commercial, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.