Shop All Vinyl Flooring
This Product is Discontinued
Armstrong
Vinyl Tile Flooring, 36 sq. ft, PK24 (Discontinued)
Mfr # NC023
Zoro # G2270530
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 36 in
- Thickness 11/64 in
- Finish Medium Gloss Urethane
- Coverage Area 36 sq ft per box
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armstrong
- MFR # NC023
- Zoro # G2270530
- UPC # 042369751933
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 36 in |
Width | 6 in |
Manufacturers Warranty Length | 20 yr Commercial |
Details
Item | Vinyl Tile Flooring |
Thickness | 11/64 in |
Color | Tudor Plank Medium |
Finish | Medium Gloss Urethane |
Coverage Area | 36 sq ft per box |
Collection | Natural Creations with I-Set |
Description
Vinyl Tile Flooring, Color Tudor Plank Medium, Finish Medium Gloss Urethane, Length 36 in, Width 6 in, Collection Natural Creations with I-Set, Thickness 11/64 in, Coverage Area 36 sq ft per box, Manufacturers Warranty Length 20 yr Commercial, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.