Shop All Vinyl Flooring
Armstrong
Vinyl Tile Flooring, 11/64 in Thick, PK12
Mfr # NC064
Zoro # G2424926
product price: $275.99
/pk 12, $23.00/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Thickness 11/64 in
- Color Grist Mill Toasted
- Finish Medium Gloss Urethane
- Coverage Area 36 sq ft per box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong
- MFR # NC064
- Zoro # G2424926
- UPC # 042369751834
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 48 in |
Width | 9 in |
Manufacturers Warranty Length | 20 yr Commercial |
Details
Item | Vinyl Tile Flooring |
Thickness | 11/64 in |
Color | Grist Mill Toasted |
Finish | Medium Gloss Urethane |
Coverage Area | 36 sq ft per box |
Collection | Natural Creations with I-Set |
Description
Vinyl Tile Flooring, Color Grist Mill Toasted, Finish Medium Gloss Urethane, Length 48 in, Width 9 in, Collection Natural Creations with I-Set, Thickness 11/64 in, Coverage Area 36 sq ft per box, Manufacturers Warranty Length 20 yr Commercial, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 5/8"H x 1/2"P x 94 1/2"L Ashford Smooth Panel Moulding (PML01X00AS)
- IVES Door Pull Plate, Stainless Steel, 16"L x 6"W, 1.5" Proj. (8302-8 US32D 6X16)
- MEDECO Deadbolt, Double, 2-3/4 in. Backset, 2 Keys (11C626-T-26-DL-S)
- DORMAKABA Dual Technology KeyFob Credential, 125 kHZ/13.56 MHz, Black Card (W30009)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Blk, PK45 (FP51910031)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Whte (FP51811031)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Beige (FP51809031)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Gray (FP51904031)
- ARMSTRONG Vinyl Composition Tile, 45sq ft, Sndft Wht (FP51858031)
- ARMSTRONG Vinyl Composition Tile, 45sq ft, Cool Whte (FP51899031)
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Seal Gray-Sample (GC-312SMP)
- Armstrong Vinyl Flooring